This product requires certification to purchase.

1/2 in Universal Connection Universal Rough-In Valve Body

Delta Faucet

MultiChoice® 1/2 in Universal Connection Universal Rough-In Valve Body

  • Fast #
  • Part #DR10000PFTUN
  • Item #7886470
  • Manufacturer Part #R10000-PFT-UN
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

MultiChoice® 1/2 in Universal Connection Universal Rough-In Valve Body

  • Fast #
  • Part #DR10000PFTUN
  • Item #7886470
  • Manufacturer Part #R10000-PFT-UN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
11-5/16 in
Pressure - Maximum
300 psi
Valve Size
1/2 in
Included Components
Built-in Stops
No
Characteristics & Features
Collection
MultiChoice®
Connection Type
Universal
Faucet Valve Type
Pressure Balancing, Thermostatic
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
NSF Certified
No
UPC
034449918329