This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Champagne Bronze

Delta Faucet

Nicoli™ Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D19867LFCZ
  • Item #11524804
  • Manufacturer Part #19867LF-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D19867LFCZ
  • Item #11524804
  • Manufacturer Part #19867LF-CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Fits 1 or 3-hole 8-in. installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
  • ADA compliant
  • 3/8-in. compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
1.8 gpm
Spout Height
17-3/50 in
Spout Reach
9-13/100 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Nicoli™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D19867LFCZ
UPC
195205136385