This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Nickel

Delta Faucet

Non-Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP43028PN
  • Item #4472099
  • Manufacturer Part #RP43028PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Non-Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP43028PN
  • Item #4472099
  • Manufacturer Part #RP43028PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 390
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Cassidy line seamlessly
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Coordinates with Victorian, Cassidy and Linden bath collections
  • Sweat onto 1/2-inch C.W.T. or thread onto 1/2-inch IPS
  • Non-metallic component meets stringent quality and performance standards for Delta products
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-9/16 in
Length
8 in
Spout Reach
7-1/2 in
Tub Spout Reach
7-1/2 in
Width
5 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Tub Spout
Material
Plastic
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Non-Diverter
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
Fits Brand
Delta
GSA Approved
No
NSF Certified
No
UPC
034449711135