This product requires certification to purchase.

P- Trap Slip Joint Extension in Champagne Bronze

Delta Faucet

P- Trap Slip Joint Extension in Champagne Bronze

  • Fast #
  • Part #DRP103666CZ
  • Item #10424499
  • Manufacturer Part #RP103666CZ
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

P- Trap Slip Joint Extension in Champagne Bronze

  • Fast #
  • Part #DRP103666CZ
  • Item #10424499
  • Manufacturer Part #RP103666CZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass Construction
  • 1- 1/4" diameter
  • 12" tailpiece extension tube with compression brass nut and rubber washer
  • Extends lavatory sink tailpiece to waste trap
  • Can be cut to length
  • Coordinates with Delta® p-trap DT031145-CZ
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Height
12 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
No
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Connection Type
Slip
Trap Material
Brass
Warranty & Product Information
CSA Certified
Yes
Type
DRP103666CZ
UPC
195205105022