2-Hook Robe Hook in Chrome
Pivotal™ 2-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Double robe hook
- Wood blocking is preferable behind all wall surfaces
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts suggested if wood blocking is not available
- Mounting hardware and mounting template included with product
- Extends 2-5/16 in. from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-5/16 in
- UPC:
- 034449844208
- Width:
- 1-13/16 in