This product requires certification to purchase.

Pump Head in White

Delta Faucet

Pump Head in White

  • Fast #
  • Part #DRP21908
  • Item #548321
  • Manufacturer Part #RP21908
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pump Head in White

  • Fast #
  • Part #DRP21908
  • Item #548321
  • Manufacturer Part #RP21908
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1722
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pump
  • Purchase soap/lotion bottle and pump head separately
  • Made of non-corrosive plastic material
  • Backed by Delta Faucet’s lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
21/25 in
Height
8-63/100 in
Width
4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Green Seal Certified
No
Product Type
Pump Head
UPC
034449263276