This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

Delta Faucet

Saylor™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11835BL
  • Item #9929820
  • Manufacturer Part #T11835-BL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11835BL
  • Item #9929820
  • Manufacturer Part #T11835-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 468
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Saylor™ bath collection
  • Three function diverter with two individual positions and one shared position
  • Trim kit only, must order MultiChoice® universal valve rough (R11000 Series) separately to complete the unit
  • Installation extension kit (RP75137) adds 1 in to maximum installation thickness
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-3/16 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-11/16 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Saylor™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Valve Trim
UPC
195205036104


Recommended Accessories