This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Delta Faucet

Saylor™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14435CZ
  • Item #9929837
  • Manufacturer Part #T14435-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14435CZ
  • Item #9929837
  • Manufacturer Part #T14435-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.0⁰ C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massage spray, Full Body spray with Massage, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 Series) separately to complete the unit
  • Pull-up tub spout
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
  • Backed by Delta's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-22/25 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Flow Rate
1.75 gpm
Height
15-19/50 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/2 in
Characteristics & Features
Collection
Saylor™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Connection
Sweat
Faucet Mount
Wall Mount
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spray Type
Massage, Pause, Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.2
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205038597