Univeral Tank Lever in Chrome
Saylor™ Univeral Tank Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1290-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- Universal left front, left side, or right side mount tank lever
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Saylor™
- Color Finish Name:
- Chrome
- Depth:
- 9-22/25
- Handle Material:
- Zinc
- Material:
- Zinc
- UPC:
- 195205035671