This product requires certification to purchase.

Univeral Tank Lever in Matte Black

Delta Faucet

Saylor™ Univeral Tank Lever in Matte Black

  • Fast #
  • Part #D73560BL
  • Item #9929740
  • Manufacturer Part #73560-BL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Univeral Tank Lever in Matte Black

  • Fast #
  • Part #D73560BL
  • Item #9929740
  • Manufacturer Part #73560-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1290
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Saylor™ Bath Collection
  • Universal left front, left side, or right side mount tank lever
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
9-22/25 in
Length
9-22/25 in
Characteristics & Features
Collection
Saylor™
Color Finish Name
Matte Black
Handle Material
Zinc
Material
Zinc
Warranty & Product Information
ADA Compliant
No
UPC
195205035749