This product requires certification to purchase.

Steam Generator 10kW 240V

Delta Faucet

SimpleSteam Steam Generator 10kW 240V

  • Fast #
  • Part #D5PEST10BL
  • Item #10220827
  • Manufacturer Part #5P-EST10-BL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

SimpleSteam Steam Generator 10kW 240V

  • Fast #
  • Part #D5PEST10BL
  • Item #10220827
  • Manufacturer Part #5P-EST10-BL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kit includes the SimpleSteam™ generator, SimpleSteam™ square control and square steam head
  • Generator available in sizes: 4, 6, 7.5, 10, 12 & 15 kW
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35' cable (alternative length extension cable sold separately)
  • Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
  • Stainless steel tank
  • Generator is UL listed with limited lifetime warranty
  • Control turns system off and on and adjusts temperature
  • Control must be installed inside the shower area
  • Steam head 3/4" NPT, includes silicone cover
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
15-1/2 in
Length
15 in
Maximum Cubic Foot Range
450 cf
Width
6 in
Characteristics & Features
Collection
SimpleSteam
Color Finish Name
Matte Black
Material
Stainless Steel
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Electrical & Operational Information
AMP
42, 50
Phase
Single Phase
Volts
240V
Watts
10 kW
Warranty & Product Information
UL Listed
Yes
UPC
195205088257