Single Function Showerhead in Venetian® Bronze
Universal Showering Components Single Function Showerhead in Venetian® Bronze
Product Details
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Installs in minutes
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 8-13/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-39/50
- IAPMO Listed:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UPC:
- 034449622233
- WaterSense Labeled:
- No
- Width:
- 8-3/16