This product requires certification to purchase.

Single Function Showerhead in Lumicoat™ Chrome

You last purchased this on
 
Delta Faucet

Single Function Showerhead in Lumicoat™ Chrome

  • Fast #
  • Part #D52158PR
  • Item #9507018
  • Manufacturer Part #52158-PR
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Single Function Showerhead in Lumicoat™ Chrome

  • Fast #
  • Part #D52158PR
  • Item #9507018
  • Manufacturer Part #52158-PR
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting soft rain spray shower head
  • Spray settings include: Soft rain spray
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat™ Chrome
Diameter:
11-3/4 in
Faucet Connection Size:
1/2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Soft, Rain
WaterSense Labeled:
Yes