This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Delta Faucet

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D537BLMPUDST
  • Item #10286215
  • Manufacturer Part #537-BLMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D537BLMPUDST
  • Item #10286215
  • Manufacturer Part #537-BLMPU-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 1 or 3-hole installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue indicator ring provided
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 3/8" IPS and CC
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-1/2 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
7-14/25 in
Spout Height
4-3/4 in
Spout Reach
5 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Rigid
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
195205080978