Solenoid Assembly in Grey
Solenoid Assembly in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Faucet Part Type:
- Solenoid Valve
- GSA Approved:
- No
- Height:
- 3-3/8
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449746458
- WaterSense Labeled:
- No
- Width:
- 7-3/8