Single Handle Valve Trim in Brilliance® Stainless
Stryke® 17 Series Single Handle Valve Trim in Brilliance® Stainless
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
- ADA Compliant metal lever handle
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
- Back-to-back installation capability
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke® 17 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 3-21/25 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 3-21/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes