This product requires certification to purchase.

24 in. Grab Bar in Matte Black

Delta Faucet

Stryke® 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41724BL
  • Item #7794672
  • Manufacturer Part #41724-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41724BL
  • Item #7794672
  • Manufacturer Part #41724-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3 in
Depth
3-19/50 in
Diameter
1-1/4 in
Height
3 in
Length
24 in
Projection
3-3/8 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Stryke®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449884198