This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Delta Faucet

Stryke™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77624
  • Item #7794806
  • Manufacturer Part #77624
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77624
  • Item #7794806
  • Manufacturer Part #77624
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-1/8
CARB OTC LEED Compliant:
No
Collection:
Stryke™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/50
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8
UPC:
034449884372
Width:
24