This product requires certification to purchase.

Integrated Diverter Lever Handle in Lumicoat® Champagne Bronze

Delta Faucet

Stryke® Integrated Diverter Lever Handle in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DH559CZPR
  • Item #10424348
  • Manufacturer Part #H559CZPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Integrated Diverter Lever Handle in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DH559CZPR
  • Item #10424348
  • Manufacturer Part #H559CZPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • For use with Delta Stryke™ integrated diverter valves
  • Diverts the flow of water between components
  • Does not control volume or temperature
  • Includes set screw
  • Includes Allen wrench for easy installation
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2 in
Width
1-53/100 in
Characteristics & Features
Collection
Stryke®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Delta
Origin
Domestic
Type
DH559CZPR
UPC
195205102854