This product requires certification to purchase.

Right-Hand/Left-Hand Trip Lever in Venetian Bronze

Delta Faucet

Stryke™ Right-Hand/Left-Hand Trip Lever in Venetian Bronze

  • Fast #
  • Part #D77660RB
  • Item #8950963
  • Manufacturer Part #77660-RB
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Right-Hand/Left-Hand Trip Lever in Venetian Bronze

  • Fast #
  • Part #D77660RB
  • Item #8950963
  • Manufacturer Part #77660-RB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Length
10-1/16 in
Characteristics & Features
Adjustable
No
Collection
Stryke™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Zinc
Material
Zinc
Trip Lever Location
Right-Hand/Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Industrial, Residential
UL Listed
No
UPC
034449948838