This product requires certification to purchase.

Single Handle Floor Mount Filler in Lumicoat® Champagne Bronze (Trim Only)

Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4776CZPRFL
  • Item #10424669
  • Manufacturer Part #T4776-CZ-PR-FL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4776CZPRFL
  • Item #10424669
  • Manufacturer Part #T4776-CZ-PR-FL
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® Technology gives you the feeling of more water without using more water
  • 5-1/2 in. at the base
  • 43-11/16 in. tall
  • Coordinating hand shower included
  • Ships with coordinating handle for quick and easy installation
  • Lever handle for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
10-21/25 in
Faucet Height
42-7/8 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
42-91/100 in
Hose Length
60 in
Spout Height
42-91/100 in
Tub Spout Reach
9-11/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Stryke™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spout Type
Rigid spout
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205103745