This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT142766SSPR
  • Item #10424594
  • Manufacturer Part #T142766-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT142766SSPR
  • Item #10424594
  • Manufacturer Part #T142766-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4-11/50 in
Diameter
6 in
Height
7 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Stryke®
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Spray Type
Full, Pause, Massage
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
195205103165