This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

Delta Faucet

Stryke® Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT17076CZPR
  • Item #10424608
  • Manufacturer Part #T17076-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT17076CZPR
  • Item #10424608
  • Manufacturer Part #T17076-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Back-to-back installation capability
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-21/25 in
Height
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Stryke®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.1016, ASME A112.18.1
CSA Certified
CSA B125.1, CSA B125.16
Product Type
Valve Trim
UPC
195205103219