This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Matte Black

Delta Faucet

Stryke® Single Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #DT17T076BL
  • Item #7794571
  • Manufacturer Part #T17T076-BL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #DT17T076BL
  • Item #7794571
  • Manufacturer Part #T17T076-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
  • Matte Black's bright tones are undeniably modern with a strong contrast
  • Back-to-back installation capability
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Flow Rate
1.75 gpm
Height
7 in
Showerhead Flow Rate
1.75 gpm
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Stryke®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449888554