This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Delta Faucet

Stryke® Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D257766BLMPUDST
  • Item #7794809
  • Manufacturer Part #257766-BLMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D257766BLMPUDST
  • Item #7794809
  • Manufacturer Part #257766-BLMPU-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings
  • ADA Compliant
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-13/100 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
7-3/8 in
Flow Rate
1.2 gpm
Height
7-19/50 in
Maximum Deck Thickness
2-1/4 in
Spout Height
1-19/50 in
Spout Reach
4-81/100 in
Width
9-5/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Stryke®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449886659