Wall Mount Toilet Tissue Holder in Brilliance® Champagne Bronze
Stryke™ Wall Mount Toilet Tissue Holder in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 405-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- Base Plate Height:
- 2-1/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 3-3/8
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-3/4
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-3/8
- UPC:
- 034449884266
- Width:
- 7-5/8