This product requires certification to purchase.

1.27 gpf Sensor Flush Valve

Delta Faucet

Teck® 1.27 gpf Sensor Flush Valve

  • Fast #
  • Part #D81T201HWA48
  • Item #4087852
  • Manufacturer Part #81T201HWA-48
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® 1.27 gpf Sensor Flush Valve

  • Fast #
  • Part #D81T201HWA48
  • Item #4087852
  • Manufacturer Part #81T201HWA-48
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-1/2" Top Spud installation
  • Polished chrome plated finish
  • Not Field Adjustable 1.27 GPF only
  • Vandal resistant cover screw
  • 1" FIP / copper sweat inlet adaptor
  • Vacuum breaker
  • Cover tube and SIS wall flange
  • Manual Override button
  • Adjustable Range
  • Hardwire installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Flow Rate
1.27 gpf
Flow Rate Range
1.0 gpf - 1.5 gpf
Spud Size
1-1/2 in
Valve Size
1 in
Characteristics & Features
Collection
Teck®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
No
Flush Type
Sensor
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location
Top
Electrical & Operational Information
Power Source
Hardwired
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A117.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Flush Valve Application
Water Closet
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
055870355149