This product requires certification to purchase.

Floor Mount Tub Filler Handle - Lever

Delta Faucet

Tetra Floor Mount Tub Filler Handle - Lever

  • Fast #
  • Part #DH589BL
  • Item #10036857
  • Manufacturer Part #H589BL
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra Floor Mount Tub Filler Handle - Lever

  • Fast #
  • Part #DH589BL
  • Item #10036857
  • Manufacturer Part #H589BL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Tetra™ floor mount tub filler
  • Includes set screw
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
1-81/100 in
Width
2-1/4 in
Characteristics & Features
Collection
Tetra
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Type
Faucet
UPC
195205049715