This product requires certification to purchase.

Non-diverter Tub Spout in Lumicoat® Champagne Bronze

Delta Faucet

Tetra Non-diverter Tub Spout in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DRP102061CZPR
  • Item #10036898
  • Manufacturer Part #RP102061CZPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra Non-diverter Tub Spout in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DRP102061CZPR
  • Item #10036898
  • Manufacturer Part #RP102061CZPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 9 Pallet: 243
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with the Tetra™ Bath Collection
  • Lumicoat™ Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Non-diverting
  • Sweat onto 1/2-inch C.W.T.
  • Thread onto 1/2-inch IPS
  • Genuine Delta® part
  • View Delta Faucet's Return Policy
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
2-1/2 in
Length
9-1/2 in
Width
2-1/2 in
Characteristics & Features
Collection
Tetra
Material
Plastic
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
No
Type
Faucet
UPC
195205049951