This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Lumicoat Stainless

Delta Faucet

Tetra™ Two Handle Widespread Bathroom Sink Faucet in Lumicoat Stainless

  • Fast #
  • Part #D355887SSPRDST
  • Item #10036795
  • Manufacturer Part #355887-SS-PR-DST
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Two Handle Widespread Bathroom Sink Faucet in Lumicoat Stainless

  • Fast #
  • Part #D355887SSPRDST
  • Item #10036795
  • Manufacturer Part #355887-SS-PR-DST
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Features T-lever handles
  • Fits three hole 4-16-inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 3/8-inch compression fittings
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-63/100 in
Faucet Center Size
4 in - 16 in
Faucet Connection Size
3/8 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Height
8 in
Maximum Deck Thickness
2-1/4 in
Spout Height
5-1/8 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Diamond Coated Ceramic
Collection
Tetra™
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205051169