This product requires certification to purchase.

12 in. Grab Bar in Chrome

Delta Faucet

Transitional 12 in. Grab Bar in Chrome

  • Fast #
  • Part #D41712
  • Item #4781811
  • Manufacturer Part #41712
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Transitional 12 in. Grab Bar in Chrome

  • Fast #
  • Part #D41712
  • Item #4781811
  • Manufacturer Part #41712
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Decorative grab bar
  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Diameter flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3 in
Depth
3-19/50 in
Diameter
1-1/4 in
Length
12 in
Projection
3-3/8 in
Width
12 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Transitional
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Concealed, Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449715133