This product requires certification to purchase.

36 in. Grab Bar in Chrome

Delta Faucet

Transitional 36 in. Grab Bar in Chrome

  • Fast #
  • Part #D41736
  • Item #4783685
  • Manufacturer Part #41736
5 out of 5 Customer Rating
Brand image
Delta Faucet

Transitional 36 in. Grab Bar in Chrome

  • Fast #
  • Part #D41736
  • Item #4783685
  • Manufacturer Part #41736
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 63
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Diameter flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Transitional
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-41/100 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-3/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
36 in
Material:
Stainless Steel, Zinc
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
3-3/8 in
UPC:
034449715256
Weight Capacity:
500 lb
Width:
36 in