This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Lumicoat® Black Stainless

Delta Faucet

Trillian Single Handle Vessel Filler Bathroom Sink Faucet in Lumicoat® Black Stainless

  • Fast #
  • Part #D743KSPRDST
  • Item #9575197
  • Manufacturer Part #743-KS-PR-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian Single Handle Vessel Filler Bathroom Sink Faucet in Lumicoat® Black Stainless

  • Fast #
  • Part #D743KSPRDST
  • Item #9575197
  • Manufacturer Part #743-KS-PR-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Trillian line
  • Single hole mounting type
  • Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes diamond seal ceramic disc valve
  • Drain assembly not included
  • ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-3/10 in
Flow Rate
1.2 gpm
Height
10-5/16 in
Maximum Deck Thickness
2-1/4 in
Number of Pieces
1 Piece
Spout Height
10-3/10 in
Spout Reach
6-9/10 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Vessel Filler
Cartridge Type
Ceramic Disc
Collection
Trillian
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Black Stainless
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195205001225