This product requires certification to purchase.

1-Hook Robe Hook in Chrome

Delta Faucet

Trinsic® 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D75935
  • Item #4428160
  • Manufacturer Part #75935
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D75935
  • Item #4428160
  • Manufacturer Part #75935
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1215
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Trinsic bath collection
  • Extends 2-27/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 2-1/4 in. diameter flange
  • Assembled dimensions: 3-1/8 in. H x 2-27/32 in. D x 1-1/8 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
2-211/250 in
Height
3-1/8 in
Length
1-1/8 in
Projection
2-27/32 in
Width
2-1/4 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449683067