This product requires certification to purchase.

18 in. Towel Bar in Stainless

Delta Faucet

Trinsic® 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D75918SS
  • Item #4428272
  • Manufacturer Part #75918-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D75918SS
  • Item #4428272
  • Manufacturer Part #75918-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 21-1/4 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
3-31/100 in
Height
1-1/8 in
Length
18 in
Projection
3-5/16 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449683012