This product requires certification to purchase.

2 Metal Lever Widespread Handle Kit Venetian Bronze

Delta Faucet

Trinsic® 2 Metal Lever Widespread Handle Kit Venetian Bronze

  • Fast #
  • Part #DH259RB
  • Item #4428261
  • Manufacturer Part #H259RB
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® 2 Metal Lever Widespread Handle Kit Venetian Bronze

  • Fast #
  • Part #DH259RB
  • Item #4428261
  • Manufacturer Part #H259RB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 864
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handles
  • Finial included
  • For lavatory and bidet applications
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-53/100 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Part Type
Handle Kit
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
Type
Faucet
UPC
034449702096