This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Matte Black

Delta Faucet

Trinsic® No Handle Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DFW152DSTMB
  • Item #9114672
  • Manufacturer Part #FW152-DST-MB
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® No Handle Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DFW152DSTMB
  • Item #9114672
  • Manufacturer Part #FW152-DST-MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
6-1/2 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
8-1/2 in
Spout Height
8-13/100 in
Spout Reach
5 in
Included Components
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Trinsic®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Material
Brass
Number of Handles
No Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
034449975100