This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT14459PN
  • Item #11701666
  • Manufacturer Part #T14459-PN
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT14459PN
  • Item #11701666
  • Manufacturer Part #T14459-PN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.6⁰ F (± 2.0⁰ C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Spray settings include: H2OKinetic
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • All necessary mounting hardware included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-19/100 in
Flow Rate
1.75 gpm
Height
6-1/2 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Trinsic®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spout Type
Slip-On
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Bathtub & Shower Faucet
Type
Faucet
WaterSense Labeled
Yes
UPC
195205137504