This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17459RB
  • Item #4482965
  • Manufacturer Part #T17459-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® One Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17459RB
  • Item #4482965
  • Manufacturer Part #T17459-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.6⁰ F (± 2.0⁰ C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Spray settings include: H2OKinetic
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.2 gpm
Tub Spout Reach
5-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Slip On, Pull Up
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
034449686617