This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Delta Faucet

Trinsic® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D1959LF
  • Item #4916242
  • Manufacturer Part #1959LF
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D1959LF
  • Item #4916242
  • Manufacturer Part #1959LF
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole installation
  • Standard spout swivels 120 degrees
  • Lifetime limited warranty
  • ADA compliant
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-1/4 in
Spout Reach
5-15/16 in
Spout Swivel
120°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
NPSM, Sweat
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
034449759786