This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Delta Faucet

Trinsic® Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D1959LFPN
  • Item #12401785
  • Manufacturer Part #1959LF-PN
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D1959LFPN
  • Item #12401785
  • Manufacturer Part #1959LF-PN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 120 degrees
  • Solid brass fabricated body
  • Hot/Cold logo on handle to indicate temperature
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11-1/2 in
Flow Rate
1.50 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
11-1/2 in
Spout Reach
5-47/50 in
Spout Swivel
120°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Bar Mount
Faucet Type
Kitchen
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole, 3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Side Spray
No
Spout Type
High-arc spout swivels 360°
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
Faucet
UPC
195205172383