This product requires certification to purchase.

Single Handle Floor Mount Filler in Matte Black (Trim Only)

Delta Faucet

Trinsic® Single Handle Floor Mount Filler in Matte Black (Trim Only)

  • Fast #
  • Part #DT4754BLFL
  • Item #11701695
  • Manufacturer Part #T4754-BLFL
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Floor Mount Filler in Matte Black (Trim Only)

  • Fast #
  • Part #DT4754BLFL
  • Item #11701695
  • Manufacturer Part #T4754-BLFL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FLWS separately to complete the unit
  • Easy installation also allows for above-deck adjustability
  • Single hole installation
  • Swing spout
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Smooth single handle operation
  • 1 lever handle included with tub filler
  • Rough in valve not included - options will be presented at check-out
  • Includes diverter handle for switching between tub filler and hand shower applications
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11-19/50 in
Faucet Height
41-7/8 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
41-22/25 in
Hose Length
60 in
Spout Height
40 in
Tub Spout Reach
8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spout Type
Rigid spout
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205137740