This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Delta Faucet

Trinsic® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #D559HAPNDST
  • Item #11701314
  • Manufacturer Part #559HA-PN-DST
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #D559HAPNDST
  • Item #11701314
  • Manufacturer Part #559HA-PN-DST
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits single hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
8-22/25 in
Spout Height
8-22/25 in
Spout Reach
5-14/25 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Trinsic®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
195205136897