This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT14059
  • Item #4428408
  • Manufacturer Part #T14059
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT14059
  • Item #4428408
  • Manufacturer Part #T14059
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function operation
  • Single lever handle for ease of temperature control
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • For use with MultiChoice Universal rough valve body (sold separately)
  • Solid brass construction ensures quality and reliability
  • Monitor pressure balancing valve cartridge with scald guard
  • ADA Compliant
  • Extra secure mounting assembly
  • All necessary mounting hardware included
  • R10000 rough-in valve sold separately (when adding to cart, valve will be offered)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Flow Rate
2.0 gpm
Height
6-1/2 in
Length
6-1/2 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Trinsic®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
NSF Certified
No
Product Type
Valve Trim
UPC
034449686396