This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Nickel

Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #D9959PNDST
  • Item #12401811
  • Manufacturer Part #D9959PNDST
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #D9959PNDST
  • Item #12401811
  • Manufacturer Part #D9959PNDST
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • High-arc pull-down swivels 360degrees
  • 54 in. long hose provides outstanding reach
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
13 in
Spout Reach
6-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Kitchen
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Metal Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Side Spray
No
Spout Type
High-arc pull-down swivels 360°
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
Faucet
UPC
195205170259