This product requires certification to purchase.

Single Handle Floor Mount Filler with Hand Shower in Brilliance® Stainless (Trim Only)

Delta Faucet

Trinsic® Single Handle Floor Mount Filler with Hand Shower in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT4759SSFL
  • Item #4625240
  • Manufacturer Part #T4759-SSFL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Floor Mount Filler with Hand Shower in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT4759SSFL
  • Item #4625240
  • Manufacturer Part #T4759-SSFL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • High-arc spout swivels 360degrees
  • All necessary mounting hardware included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11-3/4 in
Faucet Height
41 in
Flow Rate
8.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
41 in
Hose Length
80 in
Spout Height
41 in
Tub Spout Reach
8 in
Width
9-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Trinsic®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Connection
IPS
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Swivel
Spray Type
Full
Trim Only
Yes
Valve Type
Pressure Balancing Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449713450