This product requires certification to purchase.

*TRINSI 2 MTL LEV

Delta Faucet

Trinsic® *TRINSI 2 MTL LEV

  • Fast #
  • Part #DH259SS
  • Item #4428297
  • Manufacturer Part #H259SS
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® *TRINSI 2 MTL LEV

  • Fast #
  • Part #DH259SS
  • Item #4428297
  • Manufacturer Part #H259SS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 864
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-53/100 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
UPC
034449702089