This product requires certification to purchase.

Trinsic® Wall Mount Lever Handles in Champagne Bronze

Delta Faucet

Trinsic® Trinsic® Wall Mount Lever Handles in Champagne Bronze

  • Fast #
  • Part #DH557CZ
  • Item #11701520
  • Manufacturer Part #H557CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Trinsic® Wall Mount Lever Handles in Champagne Bronze

  • Fast #
  • Part #DH557CZ
  • Item #11701520
  • Manufacturer Part #H557CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trinsic® Bath Collection wall mount bath faucet handle kit
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • View Delta Faucet's Return Policy
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3-1/4 in
Width
2 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Delta
Origin
Global
Type
Faucet
UPC
195205137146