This product requires certification to purchase.

Two Handle Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Trinsic® Two Handle Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT17259LHD
  • Item #7006173
  • Manufacturer Part #T17259-LHD
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT17259LHD
  • Item #7006173
  • Manufacturer Part #T17259-LHD
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Assembled dimensions: 9 in. H x 9-1/4 in. D x 6-1/2 in. W
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-1/4 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
9 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449805315