This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Venetian Bronze (Trim Only)

Delta Faucet

Trinsic® Two Handle Single Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17T259RBH2O
  • Item #5109638
  • Manufacturer Part #T17T259-RBH2O
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Single Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17T259RBH2O
  • Item #5109638
  • Manufacturer Part #T17T259-RBH2O
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
Dimensions & Measurements
Depth
9-1/4 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
9 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/2 in
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full, Pause
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF Certified
No
UPC
034449776837